UNIV HW ABSORBENT PAD GRAY 16X18IN - 100 per box
899.900968
- UNSPSC 47131909
0899900968961 100
0899900968961 100
Delivery
In stock delivery from our warehouses.
Universal pads that absorb oils, coolants, solvents, water and much more
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
200 pieces in stock at Vaughan, ON as of 4:01 AM. Directions. Call: (289) 474-5447
100 pieces in stock at Mississauga, ON as of 4:01 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length | 18 in |
| Width | 16 in |
| Colour | Grey |
| Bonding | Dimple |
| Ply Count | 1 |
| Density Weight | Heavy |
| Absorbency | 103 L |
| EAN | 4058794789508 |
Features
| Dimple bond pattern increases the physical strength of the polypropylene in every direction |
| Vertically perforated providing flexibility and reduced cost-in-use |
| Package in a convenient and sturdy dispenser box |
| Designed for standard-use applications |
| Offers great wicking and overall performance |
| Disguises grime and unsightly spills – help keep your facility looking clean |
| Can be used as a liner to keep shelves and tools clean and free from grime |
Applications
Automotive shops, garages, restaurants, office buildings, under machinery or vehicles to catch leaks and drips, workstations and anywhere leaks are common.